Buy more than* S$200* and get FREE SHIPPING

HDMI-DVI Conversion Cable

1.00 (1)
Thickness (phi mm)
(Cable) About 5.5
Correspondence/Support
(Resolution) WUxGA (1920x1200) ※ maximum
Compatible Models
Such as a personal computer equipped with a DVI terminal and projector / display or the like of the HDMI terminal equipped
Connector Shape
HDMI (Type A 19-pin male) - DVI-D (24-pin male)
Standard
EU RoHS指令準拠
Type
(Cable) Normal
Color
Black
Specification
Double shielded, gold-plated (plug)
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(I except the connector) 1.5 1PC 1 CAC-HTD15BK 58438195 28.99 SGD
In stock
(I except the connector) 3.0 1PC 1 CAC-HTD30BK 58438204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Connection using PC on TV screen
1
From Japan
On 2015-04-15 09:05:38
DVI has standards of analog and digital, purchased items are digital, we owned PC was analog and could not be used. Product description is inadequate and I am very dissatisfied.
This review is about item#58438204.

Related Products