Buy more than* S$200* and get FREE SHIPPING

RoHS Compliant D-Sub15 Pin Cable

5.00 (2)
Connector Shape
D-Sub15pin (mini) male
Type
(Cable) Normal
Color
Black
Others
Simple package (PP bag)
...see all>
Product Options
ADD TO CART
Cable Outside Diameter (mm phi) Shield Thickness (phi mm) Cable Length (m) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Outside Diameter (mm phi) Shield Thickness (phi mm) Cable Length (m) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Double shield (Cable) 4.5 10 EU RoHS directive compliant 1PC 1 CAC-L10BK/RS 58438213 42.99 SGD
Shipped after 2018-01-22
4.5 Double shield (Cable) 4.5 15 EU RoHS指令準拠 1PC 1 CAC-L15BK/RS 58438222 65.99 SGD
Shipped after 2018-01-22
4.5 Double shielding - 20 EU RoHS Directive-compliant 1PC 1 CAC-L20BK/RS 58438231 96.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For projector connection at large venue
5
From Japan
On 2017-04-27 21:10:19
It is used when using the projector at the venue without projector projection equipment. It is long and easy to use. OK because it does not break even if stepping on shoes for a while.
This review is about item#58438231.
For conference room second monitor
5
From Japan
On 2016-05-30 15:04:00
Cost satisfied
This review is about item#58438222.

Related Products