Buy more than* S$200* and get FREE SHIPPING

Electronic VGA Switch

4.00 (2)
Purpose
Use 1 display for 4 PC.
Number of Circuit
4
Connection Type
Electronic (IC switch)
Dimensions (Width W x Depth D x Height H) (mm)
180x66.1x44
Connector Shape
D over Sub15 pin (mini) female
Standard
VGA
Compatible
PC / AT compatible machine with an analog display output
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DTSP24-VGA 58438256 70.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Monitor switching of multiple PCs
5
From Japan
On 2016-05-18 15:07:18
Easy to use
This review is about item#58438256.
PC monitor screen switching
3
From Japan
On 2015-12-08 15:51:58
There are slight time lags when switching, but there is no problem.
This review is about item#58438256.

Related Products