Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Sharing Switch

2.00 (2)
Number of Maximum connected
(PC) 2 units
Maximum Resolution
2048x1536
Compatible Models
Windows 8.1 / 8/7 / Vista / XP (over SP2) / 2000 (over SP4) / Me / 98SE / 98 / Server2003 / 2000Advanced Server / 2000Server is running Windows machine Mac OS X (10.3 over 10.5) operating IntelMac and PowerMac
Cable Length (m)
Switch body over the connector portion /0.9 switch body over hand switch /1.8
Switching Method
Hand switch
...see all>
Product Options
ADD TO CART
Power Consumption (mW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (mW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 KVM-KUS 58438265 67.99 SGD
In stock
130 1PC 1 KVM-KUSN 58438274 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
It is for parallel use of two PCs, but it did not match.
1
From Japan
On 2016-03-26 22:35:24
The connector of the display did not fit and did not come with city water.
This review is about item#58438265.
Since one computer has full capacity and heavy it is for storing works other than the net
3
From Japan
On 2016-01-29 20:30:52
The connection to the printer did not go well well and I was a little troubled. Also because the keyboard was not USB specification, I bought it, so it eventually arrived.
This review is about item#58438265.

Related Products