Buy more than* S$200* and get FREE SHIPPING

USB Extender Cable

3.67 (3)
Compatible Models
[Response to USB2.0 operation including high-speed mode] Windows Vista 1 , Windows XP SP1 or later, Windows2000 SP4 or later.  It is necessary interface corresponding to the USB2.0 high speed mode. Windows Vista/XP/2000 [(I do not work in high-speed mod
Connector Shape
Peripheral device such as a game console to a USB connector or compatible PC, keyboard, and USB A-type male, the USB specification, USB A-type female
Length (m)
5
Diameter (phi mm)
(Maximum) 16 - 26, (cable portion) 6
Color
Black
Specification
Power consumption of this product 100mA (max)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB2-EXA50 58438344 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For cable extension of USB equipment. . .
1
From Japan
On 2016-12-05 10:18:40
I use it with Win 7 to connect to the printer, but I can not recognize the cable for the first time on that day, I can not communicate unless I connect and disconnect the USB jack. Of course it is the same, although I also updated the drar bars. Those who are considering the extension of the cable are advised to consider other things.
This review is about item#58438344.
PLC debugging work
5
From Japan
On 2016-07-02 17:01:20
I could use it without problem at a remote place.
This review is about item#58438344.
Surveillance camera Used as a mouse extension code to check the video of the image recording device in another room.
5
From Japan
On 2016-05-19 08:35:56
Since it was said that it was impossible because it was not extended from the manufacturer, it was possible to use it without any problem if I used it for the time being.
This review is about item#58438344.

Related Products