Buy more than* S$200* and get FREE SHIPPING

Soldering Terminal Block ML-50-S1AXF

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Specification Material (insulator) Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Compatible Standard Rating RoHS Directive Standard Color (Body) Number of Poles Terminals Fittings Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Specification Material (insulator) Terminal Screws Dimensions B (mm) Pitch between Terminals (mm) Withstand Voltage Number of Poles (P) Dimensions A (mm) Compatible Standard Rating RoHS Directive Standard Color (Body) Number of Poles Terminals Fittings Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 101.60 - AC2000V (1 min.) 9 113.50 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-9P 75772593 7.99 SGD
Shipped after 2018-02-05
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 81.28 - AC2000V (1 min.) 7 93.18 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-7P 75772584 12.99 SGD
Shipped after 2018-02-02
DC500V 1000 or more RoHS compliant P.B.T.(UL94V-0) Square washer screws (M4 x 8) 91.44 10.16 AC2000V (1 min.) - 103.34 - 250V-15A Correspondence UL standard Black 8P Soldering terminal Screwed   1PC 1 ML-50-S1AXF-8P 39184975 6.99 SGD
In stock
- RoHS compliant - - - - - - - - - - - - - - -   1PC 1 ML-50-S1AXF-2P 39184923 2.99 SGD
In stock
- RoHS compliant - - - - - - - - - - - - - - -   1PC 1 ML-50-S1AXF-4P 39184941 4.99 SGD
In stock
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 172.72 - AC2000V (1 min.) - 184.62 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-16P 75772523 12.99 SGD
Shipped after 2018-02-05
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 182.88 - AC2000V (1 min.) - 194.78 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-17P 75772532 17.99 SGD
Shipped after 2018-02-02
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 193.04 - AC2000V (1 min.) - 204.94 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-18P 75772541 11.99 SGD
Shipped after 2018-02-02
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 203.20 - AC2000V (1 min.) 19 215.10 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-19P 75772557 12.99 SGD
Shipped after 2018-02-02
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 20.32 - AC2000V (1 min.) 1 32.22 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-1P 75772566 2.99 SGD
Shipped after 2018-02-05
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 213.36 - AC2000V (1 min.) 20 225.26 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-20P 75772575 12.99 SGD
Shipped after 2018-02-02
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 71.12 10.16 AC2000V (1 min.) - 83.02 - 250V-15A - UL standard Black 6P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-6P 39184966 5.99 SGD
In stock
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 121.92 10.16 AC2000V (1 min.) - 133.82 - 250V-15A - UL standard Black 11P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-11P 39184896 10.99 SGD
Shipped after 2018-01-30
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 152.40 - AC2000V (1 min.) - 164.30 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-14P 75772514 10.99 SGD
Shipped after 2018-02-05
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 162.56 10.16 AC2000V (1 min.) - 174.46 - 250V-15A - UL standard Black 15P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-15P 39184914 13.99 SGD
Shipped after 2018-02-01
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 40.64 10.16 AC2000V (1 min.) - 52.54 - 250V-15A - UL standard Black 3P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-3P 39184932 3.99 SGD
In stock
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 60.96 10.16 AC2000V (1 min.) - 72.86 - 250V-15A - UL standard Black 5P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-5P 39184957 4.99 SGD
In stock
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 111.76 10.16 AC2000V (1 min.) - 123.66 - 250V-15A - UL standard Black 10P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-10P 39184887 7.99 SGD
In stock
DC500V 1000 more RoHS compliant P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 132.08 10.16 AC2000V (1 min.) - 143.98 - 250V-15A - UL standard Black 12P Soldering terminals Screwed   1PC 1 ML-50-S1AXF-12P 39184905 10.99 SGD
Shipped after 2018-02-01
More than 1000 (DC500V) - P.B.T.(UL94V-0) Square washer with screw (M4 x 8) 142.24 - AC2000V (1 min.) - 154.14 UL standard 250V-15A Correspondence - B (Black) - Soldering terminals Screwed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-50-S1AXF-13P 75772505 9.99 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use as hobby audio as a terminal block of the network
5
From Japan
On 2017-10-23 09:36:13
Screws can also be occupied firmly and there is no particular problem in terms of performance
This review is about item#39184887.
My own power supply device DC output terminal block
5
From Japan
On 2017-07-13 15:02:33
It is personal use and it is best to achieve the purpose and it is best that it is inexpensive. I purchased it from the point of view of COSPA.
This review is about item#39184923.

Related Products