Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Rubber Sponge

Purpose
Taking advantage of high water sealing material, and available to use it as sealing material and packing. For buffer material.
Length (m)
10
Color
Black
Material
EPDM
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5phix10m 58443795 55.99 SGD
Shipped after 2018-06-29
4   1PC 1 4phix10m 58443786 47.99 SGD
In stock
8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8phix10m 58443813 61.99 SGD
Shipped after 2018-06-29
6   1PC 1 6phix10m 58443804 51.99 SGD
In stock
10   1PC 1 10phix10m 58443822 60.99 SGD
Shipped after 2018-06-29
3   1PC 1 3phix10m 58443777 47.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products