Buy more than* S$200* and get FREE SHIPPING

Round Rubber Cord

4.00 (1)
Purpose
Available to use as sealing material and packing. For buffer material.
Tensile Strength (N/mm2)
9.59(JIS K6251)
Elongation (%)
460(JIS K6251)
Specific Gravity
1.27
Hardness
70(JIS K6253)
Length (m)
10
Color
Black
Material
EPDM
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1PC 1 8phix10m 58443874 71.99 SGD
In stock
6 1PC 1 6phix10m 58443865 58.99 SGD
In stock
4 1PC 1 4phi x 10m 58443847 54.99 SGD
In stock
10 1PC 1 10phix10m 58443883 87.99 SGD
In stock
5 1PC 1 5phix10m 58443856 56.99 SGD
In stock
3 1PC 1 3phix10m 58443831 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car parts
4
From Japan
On 2017-06-08 11:59:29
Although there was a numeral notation of the hardness at the time of ordering, it was also written that it was harder than the sponge I was asked and responded by being embarrassed
This review is about item#58443874.

Related Products