Buy more than* S$200* and get FREE SHIPPING

Polo Shirts

3.11 (9)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Size Color Name Print Color Number Chest (cm) Code Clothes Length (cm) Sleeve Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Size Color Name Print Color Number Chest (cm) Code Clothes Length (cm) Sleeve Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 3L Gray x hot pink Not possible 646 60 6 78 24   1Sheet 1 00195-BYP 58444924 24.99 SGD
Shipped after 2018-06-04
44 M Pink x Hot Pink Not possible 651 51 2 71 22   1Sheet 1 00195-BYP 58445012 21.99 SGD
Shipped after 2018-05-28
48 LL Pink x Hot Pink Not possible 651 57 4 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445037 22.99 SGD
Shipped after 2018-06-04
46 L Pink x Hot Pink Not possible 651 54 3 75 23   1Sheet 1 00195-BYP 58445021 22.99 SGD
Shipped after 2018-06-04
44 M Gray x hot pink Not possible 646 51 2 71 22   1Sheet 1 00195-BYP 58444897 22.99 SGD
Shipped after 2018-05-28
48 LL Black x turquoise Not possible 650 57 4 77 24   1Sheet 1 00195-BYP 58445152 21.99 SGD
Shipped after 2018-05-28
46 L Black x turquoise Not possible 650 54 3 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445143 24.99 SGD
Shipped after 2018-05-28
50 3L White x Royal Blue Not possible 732 60 6 78 24   1Sheet 1 00195-BYP 58444985 24.99 SGD
Shipped after 2018-05-28
48 LL Gray x hot pink Not possible 646 57 4 77 24   1Sheet 1 00195-BYP 58444915 20.99 SGD
Shipped after 2018-05-28
44 M Black x Hot Pink - 746 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445554 36.99 SGD
Shipped after 2018-06-04
42 S Black x Hot Pink - 746 48 01 67 21   1Sheet 1 00195-BYP 58445545 22.99 SGD
Shipped after 2018-06-04
46 L Forest x Black - 658 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445502 -
Discontinued
[x]
50 3L Burgundy x Black - 657 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445466 -
Discontinued
[x]
50 3L NavyxGray - 615 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445405 36.99 SGD
Shipped after 2018-06-04
44 M NavyxGray - 615 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445371 36.99 SGD
Shipped after 2018-06-04
44 M White x Burgundy - 802 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445317 22.99 SGD
Shipped after 2018-06-04
40 SS White x Burgundy - 802 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445292 28.99 SGD
Shipped after 2018-06-04
48 LL Royal Blue Mint Green x - 326 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445274 22.99 SGD
Shipped after 2018-06-04
50 3L NavyxYellow - 312 60 06 78 24   1Sheet 1 00195-BYP 58445222 26.99 SGD
Shipped after 2018-05-28
42 S NavyxYellow - 312 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445186 21.99 SGD
Shipped after 2018-08-15
46 L Gray x Hot Pink - 646 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58444906 36.99 SGD
Shipped after 2018-05-28
44 M Forest x Black - 658 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445493 -
Discontinued
[x]
46 L Burgundy x Black - 657 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445441 -
Discontinued
[x]
42 S Burgundy x Black - 657 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445423 -
Discontinued
[x]
46 L NavyxYellow - 312 54 03 75 23   1Sheet 1 00195-BYP 58445204 22.99 SGD
Shipped after 2018-05-28
50 3L Black x Turquoise - 650 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445161 36.99 SGD
Shipped after 2018-06-04
50 3L Mint Green x Navy - 652 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445107 28.99 SGD
Shipped after 2018-06-04
42 S Pink x Hot Pink - 651 48 01 67 21   1Sheet 1 00195-BYP 58445003 22.99 SGD
Shipped after 2018-05-28
46 L WhitexLoyalBlue - 732 54 03 75 23   1Sheet 1 00195-BYP 58444967 22.99 SGD
Shipped after 2018-05-28
48 LL Black x Hot Pink - 746 57 04 77 24   1Sheet 1 00195-BYP 58445572 24.99 SGD
Shipped after 2018-05-28
40 SS Black x Hot Pink - 746 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445536 28.99 SGD
Shipped after 2018-06-04
48 LL Burgundy x Black - 657 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445457 -
Discontinued
[x]
46 L NavyxGray - 615 54 03 75 23   1Sheet 1 00195-BYP 58445387 22.99 SGD
Shipped after 2018-05-28
48 LL White x Burgundy - 802 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445335 36.99 SGD
Shipped after 2018-06-04
46 L Royal Blue Mint Green x - 326 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445265 22.99 SGD
Shipped after 2018-06-04
44 M Royal Blue Mint Green x - 326 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445256 28.99 SGD
Shipped after 2018-06-04
42 S Royal Blue Mint Green x - 326 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445247 28.99 SGD
Shipped after 2018-06-04
44 M NavyxYellow - 312 51 02 71 22   1Sheet 1 00195-BYP 58445195 21.99 SGD
Shipped after 2018-05-28
40 SS Black x Turquoise - 650 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445116 36.99 SGD
Shipped after 2018-06-04
40 SS Mint Green x Navy - 652 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445055 28.99 SGD
Shipped after 2018-06-04
40 SS Pink x Hot Pink - 651 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58444994 36.99 SGD
Shipped after 2018-06-04
40 SS WhitexLoyalBlue - 732 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58444933 28.99 SGD
Shipped after 2018-06-04
50 3L Black x Hot Pink - 746 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445581 28.99 SGD
Shipped after 2018-06-04
46 L Black x Hot Pink - 746 54 03 75 23   1Sheet 1 00195-BYP 58445563 24.99 SGD
Shipped after 2018-05-28
44 M Burgundy x Black - 657 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445432 -
Discontinued
[x]
48 LL NavyxYellow - 312 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445213 36.99 SGD
Shipped after 2018-06-04
44 M Black x Turquoise - 650 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445134 36.99 SGD
Shipped after 2018-06-04
48 LL WhitexLoyalBlue - 732 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58444976 36.99 SGD
Shipped after 2018-09-12
40 SS Burgundy x Black - 657 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445414 -
Discontinued
[x]
46 L White x Burgundy - 802 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445326 36.99 SGD
Shipped after 2018-06-04
42 S Black x Turquoise - 650 48 01 67 21   1Sheet 1 00195-BYP 58445125 22.99 SGD
Shipped after 2018-05-28
44 M Mint Green x Navy - 652 51 02 71 22 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445073 36.99 SGD
Shipped after 2018-09-12
48 LL Forest x Black - 658 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445511 -
Discontinued
[x]
42 S Forest x Black - 658 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445484 -
Discontinued
[x]
40 SS Forest x Black - 658 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445475 -
Discontinued
[x]
42 S NavyxGray - 615 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445362 28.99 SGD
Shipped after 2018-06-04
50 3L Royal Blue Mint Green x - 326 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445283 36.99 SGD
Shipped after 2018-06-04
48 LL Mint Green x Navy - 652 57 04 77 24   1Sheet 1 00195-BYP 58445091 22.99 SGD
Shipped after 2018-05-28
40 SS NavyxGray - 615 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445353 28.99 SGD
Shipped after 2018-06-04
44 M WhitexLoyalBlue - 732 51 02 71 22   1Sheet 1 00195-BYP 58444951 22.99 SGD
Shipped after 2018-05-28
50 3L Forest x Black - 658 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445527 -
Discontinued
[x]
48 LL NavyxGray - 615 57 04 77 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445396 28.99 SGD
Shipped after 2018-06-04
50 3L White x Burgundy - 802 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445344 28.99 SGD
Shipped after 2018-06-04
42 S White x Burgundy - 802 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445301 28.99 SGD
Shipped after 2018-06-04
40 SS Royal Blue Mint Green x - 326 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445231 36.99 SGD
Shipped after 2018-06-04
40 SS NavyxYellow - 312 45 51 63 20 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445177 28.99 SGD
Shipped after 2018-06-04
46 L Mint Green x Navy - 652 54 03 75 23 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445082 36.99 SGD
Shipped after 2018-06-04
42 S Mint Green x Navy - 652 48 01 67 21 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445064 36.99 SGD
Shipped after 2018-06-04
50 3L Pink x Hot Pink - 651 60 06 78 24 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 00195-BYP 58445046 28.99 SGD
Shipped after 2018-06-04
42 S WhitexLoyalBlue - 732 48 01 67 21   1Sheet 1 00195-BYP 58444942 22.99 SGD
Shipped after 2018-05-28
42 S Gray x Hot Pink - 646 48 01 67 21   1Sheet 1 00195-BYP 58444881 21.99 SGD
Shipped after 2018-05-28
40 SS Gray x Hot Pink - 646 45 51 63 20   1Sheet 1 00195-BYP 58444872 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.11
9 Customer Reviews
The reviews are automatic translation.
For uniform
3
From Japan
On 2018-04-23 18:58:06
Width is good, but the length is longer than expected Easy to move with side vents
This review is about item#58445021.
As a uniform
3
From Japan
On 2018-04-21 21:30:00
The color scheme is very good, but the size feels a larger size.
This review is about item#58444967.
Summer work clothes
3
From Japan
On 2017-10-10 20:22:33
Pink accents may be a bit embarrassing. Quality as a polo shirt is a passing score.
This review is about item#58444897.
Normally collecting business time
1
From Japan
On 2017-06-27 10:24:47
Because the size waiting for shipment was large at LL, I inquired of the change to L size, but it can not be changed, scoring a point. Although it is written as impossible to exchange goods, it is impossible to understand what the goods can be returned after shipping. As I can not try it on, I only have to order with the size I usually wear and again, although shipping from here again takes time and expenses, at least the item waiting for shipment (at least a week away) can be changed I would like you to do.
This review is about item#58444976.
Work clothes at light work
3
From Japan
On 2017-05-01 09:10:49
I thought it was a solid cloth, I wash it without worrying about washing and I wash it carefully because the design is so cute, so it's a waste of work clothes.
This review is about item#58444897.
Work clothes
4
From Japan
On 2016-06-27 18:34:40
Slightly fashionable compared to T - shirts and plain polo shirts, it is perfect for work. I also feel like it can be used for private use.
This review is about item#58445161.
Work clothes
4
From Japan
On 2016-06-17 19:07:58
Cost performance is good
This review is about item#58445152.
Everyday clothes
2
From Japan
On 2015-08-06 15:13:57
The color of the product photo seen on the PC and the actual thing were completely different. It is embarrassing to wear casual clothes and people.
This review is about item#58444915.
Used for daily work
5
From Japan
On 2014-07-10 11:56:29
I smoke sweat, I feel good comfortable!
This review is about item#58444915.

Related Products