Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Guard Cushion 900mm Width

4.00 (4)
Overall Length (mm)
900
Material
NBR (foam rubber)
Accessories
Double-sided tape
...see all>
Product Options
ADD TO CART
Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23x23 Ivory 1PC 1 MC-0019 58459755 -
Discontinued
[x]
23x23 Black 1PC 1 MC-0033 58459773 -
Discontinued
[x]
33x33 Ivory 1PC 1 MC-0040 58459782 -
Discontinued
[x]
23x23 Light Brown 1PC 1 MC-0026 58459764 -
Discontinued
[x]
43x43 Light Brown 1PC 1 MC-0095 58459834 -
Discontinued
[x]
33x33 Gray 1PC 1 MC-0071 58459816 9.99 SGD
In stock
43x43 Ivory 1PC 1 MC-0088 58459825 -
Discontinued
[x]
33x33 LightBrown 1PC 1 MC-0057 58459791 8.99 SGD
In stock
43x43 Black 1PC 1 MC-0101 58459843 -
Discontinued
[x]
33x33 Black 1PC 1 MC-0064 58459807 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Corner protection
2
From Japan
On 2015-10-14 06:49:29
Although it was used for protection when hitting the foot to the corner of concrete, it is better that the width is wider and the adhesive strength of the attached double-sided adhesive tape is weak so that another "double guard cushion" can be removed I had to prepare a tape.
This review is about item#58459825.
On the edge of the bed
5
From Japan
On 2015-08-07 15:06:32
It's good because it's a small size
This review is about item#58459773.
Corner guard door
5
From Japan
On 2015-01-27 13:48:17
I still do not know for sure.
This review is about item#58459764.
Child collision prevention
4
From Japan
On 2014-11-10 09:58:02
It was saved because it was hard to obtain with a narrow protective material
This review is about item#58459764.

Related Products