Buy more than* S$200* and get FREE SHIPPING

Corner Guard Cushion

4.00 (1)
Dimension (mm)
22x22x900
Material
PVC, phosphorescent material
Accessories
Double-sided tape
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 MC-0187 58460001 9.99 SGD
Shipped after 2018-05-09
Amber 1PC 1 MC-0170 58459992 9.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Home garage door protection
4
From Japan
On 2014-12-02 16:52:30
Since the angle of L is sharp, it is difficult to stick it to the right angle part. It is kind that comes with double-sided tape.
This review is about item#58460001.

Related Products