Buy more than* S$200* and get FREE SHIPPING

Safety Foam Guard

5.00 (1)
Tape Length (m)
2
Tape Width (mm)
20
Thickness (mm)
20
Material
Polyethylene
Accessories
Double-sided tape
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark brown 1PC 1 MC-0255 58460141 5.57 SGD
In stock
Ivory 1PC 1 MC-0248 58460132 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collision mitigation of the external corner
5
From Japan
On 2013-05-16 11:47:47
A result of the wall was about 10 cm move in the bathroom of the renovation, was able external corner, infant
This review is about item#58460132.

Related Products