Buy more than* S$200* and get FREE SHIPPING

Safety Foam Tape

Tape Length (m)
1.5
Tape Width (mm)
35
Color
White
Thickness (mm)
3
Material
PVC
Accessories
Double-sided tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-0231 58460175 -
Discontinued
[x]
ADD TO CART