Buy more than* S$200* and get FREE SHIPPING

Needle Nose Pliers

Caution
No notch machining but there is little bit roughness
Purpose
For assembly, repair, and dismantling electronics and precision equipment. Tip part is especially tough. It has outstanding durability to bending work, and offers a variety of products depending on the application.
2014 TRUSCO Published Page
2-0550
Nominal Dimension (mm)
150
Weight (g)
85
Overall Length (mm)
157
Dimension (mm)
157
TRUSCO Part Number
393-9740
Specification
Non grooved tip. Plating processed.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 360A-150 60825773 30.08 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products