Buy more than* S$200* and get FREE SHIPPING

Stainless Long-Nose Pliers

5.00 (1)
Purpose
For assembly, repair, and dismantling electronics and precision equipment. Tip part is especially tough. It has outstanding durability to bending work, and offers a variety of products depending on the application.
2014 TRUSCO Published Page
2-0551
Hardness HRC
50 to 55
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Nominal Dimension (mm)
150
Weight (g)
120
Overall Length (mm)
160
Material
Stainless steel
TRUSCO Part Number
117-9390
Specification
Head part small crinkle. Stainless steel product.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 350H-150 60825807 58.74 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic tools
5
From Japan
On 2013-09-20 23:04:57
There is nothing of the complaints about the product. Easy-to-use, rugged-looking. This kind of product for the only image difficult to grasp the features and fine size, is welcome and can be found in the more detailed information.
This review is about item#60825807.

Related Products