Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

VA Stripper

4.00 (2)
Purpose
Cut and strip work of 2-core and 3 cores VA VVA wire phi1.6 and phi2.0.
Compatible Wire Diameter (phi mm)
(Shenzhen covering stripper) 1.6 / 2.0, (VA Sengaihi stripper) 1.6x2 core, 1.6x3 core, 2.0x2 core, 2.0x3 core
Hardness HRC
47 to 49
Cutting Capability (phi mm)
(VA VVF line) 2.0x3 core
Weight (g)
200
Overall Length (mm)
210
Specification
Safety cord supported. Soft grip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FVA-1620 60825922 61.21 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Take the qualification of electrical worker
5
From Japan
On 2017-02-05 11:52:01
Ease of use was a good optimal tool to take a qualified electrical worker.
This review is about item#60825922.
Use in VA wire construction
3
From Japan
On 2013-10-11 19:22:42
I want a little stronger the strength of the frame
This review is about item#60825922.

Related Products