Buy more than* S$200* and get FREE SHIPPING

PVC Cutter phi38mm

Purpose
For cutting outer diameter phi38mm VP tube/VP30, HIVP tube/HIVP30, VE tube/VE28, HT tube/HT30, gas pipe/PE25, polybutene pipe/phi30, protective material/phi38.4 pipe., For cutting outer diameter phi38mm VP tube/VP30, HIVP tube/HIVP30, VE tube/VE28, HT tube/HT30, gas pipe/PE25, polybutene pipe/phi30, protective material/phi38.4 pipe.
Cutting Capability (mm)
VP tube / VP30, HIVP tube / HIVP30, VE tube / VE28, HT tube / HT30 (those to the outer diameter phi38mm), gas pipe / PE25, polybutene pipe / phi30, protective material with tube /phi38.4
Weight (g)
296
Overall Length (mm)
230
Specification
Hard chrome, with spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NF38-230 60825947 78.99 SGD
In stock
ADD TO CART

Related Products