Buy more than* S$200* and get FREE SHIPPING

PVC Cutter phi63mm

4.00 (3)
Purpose
For cutting outer dia. phi 63mm VP/VP50, HIVP tube/HIVP50, VE tube/VE54, HIVE tube/HIVE54, HT tube/HT50, gas tube/PE50, polyethylene tube/phi63 pipe., For cutting outer dia. phi 63mm VP/VP50, HIVP tube/HIVP50, VE tube/VE54, HIVE tube/HIVE54, HT tube/HT50, gas tube/PE50, polyethylene tube/phi63 pipe.
Cutting Capability (mm)
VP tube / VP50, HIVP tube / HIVP50, VE tube / VE54, HIVE tube / HIVE54, HT tube / HT50 (those to the outer diameter phi63mm), gas pipe / PE50, polyethylene pipe / PE50, polybutene pipe / phi63, protective material with tube / phi63
Weight (g)
445
Overall Length (mm)
250
Specification
Hard chrome, with spring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NF63-250 60825974 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of Polypipe
5
From Japan
On 2015-04-21 14:53:09
Although the hand grip part became compact, it does not require more force than the conventional cutter.
This review is about item#60825974.
Cutting of drain pipe
2
From Japan
On 2014-11-14 21:54:13
The VP pipe can be cut easily. I wanted to use it on the frequently used VU 50, but it was impossible because the pipe was too soft.
This review is about item#60825974.
PVC plumbing work
5
From Japan
On 2014-04-08 15:25:25
It was small, easy to work with one hand, easy to use, and liked the place that I can work even in a narrow place.
This review is about item#60825974.

Related Products