Buy more than* S$200* and get FREE SHIPPING

Safety Cord

Diameter (phi mm)
8
Weight (g)
135
...see all>
Product Options
ADD TO CART
Natural Length (mm) TRUSCO Part Number Natural length - Extension (mm) Withstand Load (kg) Color Specification Maximum Extension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural Length (mm) TRUSCO Part Number Natural length - Extension (mm) Withstand Load (kg) Color Specification Maximum Extension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
840 449-6817 - - - - 1500 1pc 1 FSC-5P 60826017 25.99 SGD
In stock
840 449-6809 - - - - 1500 1pc 1 FSC-5M 60826026 25.99 SGD
In stock
- - 840 chromatography (maximum) 1500 5 or less Blue Tool connection wire (phi 2.0mm) - 1PC 1 FSC-5B 60826035 25.99 SGD
In stock
840 496-3229 - - - - 1500 1pc 1 FSC-5BK 16714994 25.99 SGD
In stock
840 496-3245 - - - - 1500 1pc 1 FSC-5GD 16715003 25.99 SGD
In stock
ADD TO CART

Related Products