Buy more than* S$200* and get FREE SHIPPING

Waist Tool Bag

Purpose
Not limited to work, available to wear it in a variety of places like a downtown! A portable pouch for small-sized stuffs such as measure, tobacco, mobile phone, etc.
Dimensions (Width W x Depth D x Height H) (mm)
160x100x220
Compatible Belt Width (mm)
60
Weight (g)
300
Material
Body / 1200 denier polyester fiber, bottom / EVA material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB-E 60826105 29.99 SGD
In stock
ADD TO CART

Related Products