Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Feeling Deodorant Power Stretch Short Sleeve High Neck Shirt

4.47 (58)
Fabric
Special polyester fiber X-COOL
Specification
Side part mesh
...see all>
Product Options
ADD TO CART
Weight (g) Appliable Chest Measurement (cm) UV Cut Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Appliable Chest Measurement (cm) UV Cut Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 108 - 116 About 98% 175 - 185 3L Black 1Sheet 1 JW-624 58462652 15.99 SGD
In stock
- 96 - 104 About 95% 175 - 185 L White 1Sheet 1 JW-624 58462686 14.99 SGD
In stock
100 88 - 96 About 95% 165 - 175 M White 1Sheet 1 JW-624 58462677 15.99 SGD
In stock
- 96 - 104 About 98% 175 - 185 L Black 1Sheet 1 JW-624 58462634 14.99 SGD
In stock
- 80 to 88 About98% 155 to 165 S Black 1Sheet 1 JW-624 58462616 14.99 SGD
In stock
- 88 - 96 About 98% 165 - 175 M Black 1Sheet 1 JW-624 58462625 14.99 SGD
In stock
120 104 to 112 About95% 175 to 185 LL White 1Sheet 1 JW-624 58462695 14.99 SGD
In stock
120 104 to 112 About98% 175 to 185 LL Black 1Sheet 1 JW-624 58462643 15.99 SGD
In stock
- 80 to 88 About95% 155 to 165 S White 1Sheet 1 JW-624 58462661 -
Discontinued
[x]
- 108 to 116 About95% 175 to 185 LL White 1Sheet 1 JW-624 58462704 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 11
3 star 6
2 star 0
1 star 2
Review Rating: 4.47
58 Customer Reviews
The reviews are automatic translation.
With normal work.
5
From Japan
On 2018-06-11 18:49:57
Even if you sweat, you will not stick to your coat and it is comfortable. To tell the truth, when you do not wear a coat, your body lines clearly come out People who do not want to see the system may need to wear a coat. Conversely speaking, the consciousness to shape up by looking at the line of the body It may improve.
This review is about item#58462634.
Civil engineering work
4
From Japan
On 2018-06-09 16:38:18
I have a fit and I like the pleasant tightening feeling
This review is about item#58462634.
Inner of work clothes
5
From Japan
On 2018-02-26 21:39:24
I am wearing as the inner wear of work clothes. 165 cm The size is perfect for S size. There are few shops where S size is put even though ware is in the product lineup It is very easy to purchase S size.
This review is about item#58462616.
Everyday
5
From Japan
On 2017-10-25 20:28:51
175 cm 68 kg · · Although I thought that I purchased L of the same item the last time but it was exactly better · M wanted to purchase again
This review is about item#58462677.
To work clothes
5
From Japan
On 2017-07-15 15:18:37
I think it is good for usual. I wonder if the other larger size was good
This review is about item#58462634.
I bought it for agricultural work.
4
From Japan
On 2017-07-15 12:12:53
I do not feel a cold feeling in particular, but I think that it is easy to move without sticking even if you wear a coat. Just wearing a bath rise, there is no problem if you wear it, but if you do not arrive in a dry body it will be hard to put on a little (stick to a paddle).
This review is about item#58462677.
During work
3
From Japan
On 2017-07-14 15:58:17
Well it is normal. It can be said that it is neither possible nor impossible.
This review is about item#58462643.
Long work
5
From Japan
On 2017-07-05 08:59:10
I am trying to wear it when I work sweat for a long time. I do not think the sweat that one who wears flows does not matter.
This review is about item#58462652.
Normally
1
From Japan
On 2017-06-28 09:42:18
I purchased it expecting from the review and item explanation. Men 3 population together 【Contact feeling cold? Cool and cool fit? I am not joking. It is hot and unbearable. I did not wear it. I say, and no one will wear it. . . I bought two, but I failed. It was a good study.
This review is about item#58462643.
security
4
From Japan
On 2017-06-11 22:52:15
A moderate tightening feeling is very good. It is a little high necked and it looks good when not wearing a tie. Although it smells a little when it is brand new, it does not smell once it is washed.
This review is about item#58462634.

Related Products