Buy more than* S$200* and get FREE SHIPPING

Cold Feeling Deodorant Power Stretch Long Sleeve High Neck Shirt

4.61 (114)
...see all
Product Options
ADD TO CART
Size Weight (g) Color TRUSCO Part Number Specification Functions Appliable Chest Measurement (cm) UV Cut Compatible Height (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Weight (g) Color TRUSCO Part Number Specification Functions Appliable Chest Measurement (cm) UV Cut Compatible Height (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 130 White - Side part mesh - 96 to 104 About 95% 175 to 185 95 polyester, polyurethane 5 1Sheet 1 JW-625 58462783 14.68 SGD
In stock
M 120 White - Side part mesh - 88 to 96 About 95% 165 to 175 95 polyester, polyurethane 5 1Sheet 1 JW-625 58462774 14.68 SGD
In stock
LL 140 White - Side part mesh - 104 to 112 About 95% 175 to 185 95 polyester, polyurethane 5 1Sheet 1 JW-625 58462792 14.68 SGD
In stock
M, M - Black, Black - Side mesh, Side part mesh Cool feeling, deodorant 88-96, 88~96 About 98%, about 98% 165-175, 165~175 Polyester 95, polyurethane 5 1Sheet 1 JW-625 58462722 -
Discontinued
[x]
LL - Black - Side mesh Cool feeling, deodorant 104-112 About 98% 175-185 Polyester 95, polyurethane 5 1Sheet 1 JW-625 58462747 15.09 SGD
Shipped after 2017-01-26
S - Black - Side part mesh - 80 to 88 About98% 155 to 165 95 polyester, polyurethane 5 1Sheet 1 JW-625 58462713 -
Discontinued
[x]
L - Black - Side Part Mesh - 96 - 104 About 98% 175 - 185 - 1Sheet 1 JW-625 58462731 -
Discontinued
[x]
S, S - White 759-1144 Side part mesh - 80-88, 80~88 about 95% 155-165, 155~165 - 1sheet 1 JW-625 58462765 15.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 81
4 star 24
3 star 7
2 star 1
1 star 1
Review Rating: 4.61
114 Customer Reviews
The reviews are automatic translation.
fishing
3
From Japan
On 2017-01-13 15:50:30
Easy to take off easy to wear. Feels good wore even in high humidity and cool day.
This review is about item#58462731.
I use in the winter of inner.
4
From Japan
On 2016-12-11 22:30:55
Pichi the inner was purchased want, you can use ordinary. It is warmer than usual T-shirt. At the same towards the cyclist, it might be a good. When wet sweat, and Hinyari hits in the wind.
This review is about item#58462722.
scaffold
4
From Japan
On 2016-11-04 10:37:51
Comfortable pat, Just hard to understand is the front and back because the tag is not.
This review is about item#58462774.
As golf wear
5
From Japan
On 2016-11-03 09:05:44
Anyway, we use summer and winter regardless. It is addictive. So easy to move, it is a necessity even in the winter of golf. You go fine.
This review is about item#58462774.
For protection against the cold
5
From Japan
On 2016-10-24 17:10:14
Previously, I bought a black. This time, I bought a white additional. Farming and fishing, has come in handy, such as bike touring. Your cheap is also attractive.
This review is about item#58462783.
In the summer of outside work
5
From Japan
On 2016-10-15 22:26:35
It helped during the summer of work. The cool autumn day is about the wind is felt cold. If you give me and production to continue, and a lifetime repeat.
This review is about item#58462774.
When the bike touring
5
From Japan
On 2016-10-15 08:38:15
Moderate tightening and free flowing and was comfortable I think good! I think that it is one article that can be satisfied to think from the price.
This review is about item#58462792.
Training in the gym
5
From Japan
On 2016-09-30 02:54:17
Sweat will prevent splattering one. You could use all year round.
This review is about item#58462722.
under
5
From Japan
On 2016-08-30 05:43:26
I wear under the jacket. When the wind blows, it feels cool. Very good (^ ◇ ^)
This review is about item#58462722.
When farm work
3
From Japan
On 2016-08-16 18:39:35
Since the white of, or the heat caused by the sun is in sun protection we do not feel is subtle.
This review is about item#58462774.

Related Products