Buy more than* S$200* and get FREE SHIPPING

Intermittent Wiper Kit

2.50 (2)
Purpose
For trucks, construction equipment, heavy equipment, and ships.
Voltage (V)
DC24
Set Contents
One controller, 1 set fuse with special harness, one (About 18mm diameter mounting hole diameter About 7mm, knob), 24V relay made in Japan volume set, installation instructions 1 set
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
1Set 1 MNUNM163 46819936 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Heavy equipment
1
From Japan
On 2014-11-06 15:03:07
Wiring was, but did not move.
This review is about item#46819936.
Auto repair, etc.
4
From Japan
On 2014-06-05 14:07:17
Commodity has career who bought those previously also for the 12V, this is the second time. Function as the intermittent wiper is I think that may be a reasonable. Also broken genuine switch becomes the grade up the intermittent if you stick to this. Without permission intermittent of 2 to 30 seconds it is useful. However, care must be taken when the attachment is not a little more information on electricity and maintenance, because it does not go the way of Pong with.
This review is about item#46819936.

Related Products