Buy more than* S$200* and get FREE SHIPPING

Noise Free Circulator

4.00 (1)
Air Volume Adjustment
3 stage
Fan Diameter (phi mm)
18
Color
White Gray
...see all>
Product Options
ADD TO CART
Functions External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Switch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Switch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quiet mode deployment, removable guard 319x190x337 Wireless remote control 1PC 1 YAR-N18(WH) 58463456 -
Discontinued
[x]
Quiet mode deployment 320x202x325 Rotary switch 1PC 1 YAS-N18(WH) 58463431 -
Discontinued
[x]
Quiet mode deployment, removable guard 320x202x340 Rotary switch 1PC 1 YAS-KN18(WH) 58463447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Diffusion of cool air (warm air) in air conditioners
4
From Japan
On 2014-06-27 14:00:17
It is compact and quiet. It is also excellent in cost performance. I examined efficient use of circulator with the net, is not it better even if it is displayed in advance in a box etc?
This review is about item#58463431.