Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuse Holder FH-001AF

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse (phi x Lmm)
6.35 x 31.8 +/- 0.8,6.4 x 30 +/- 1
Material (metal)
Brass, tin-plated
Material (spring)
Piano wire Brewing processing
Material (resin washer)
ABS resin (flame-retardant UL94HB)
Material (nuts)
Polyamide resin (flame-retardant UL94HB)
Acquisition Standard
UL, CSA standard
Material (Terminal)
Side / copper alloy, nickel-plated, end / Brass, nickel-plated
Contact Resistance (mohm)
(The In DC2.5V1A) 30 or less
Insulation Resistance (Mohm)
(As in the DC500V) 100 or more
Material (insulator)
Phenol resin (flame retardant UL94V-0)
Rated Current (A)
15
Withstand Voltage
No abnormality 1 minute in the AC1500V
Terminal Shape
Faston solder combined use
Rated Voltage (V)
250
Operating Temperature Range (deg C)
-20 to 60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 FH-001AF 32646634 -
Discontinued
[x]
ADD TO CART