Buy more than* S$200* and get FREE SHIPPING

Shielded Hard Hat, Venti Plus, Front Shield

4.63 (59)
...see all>
Product Options
ADD TO CART
Weight (g) Color Size (cm) Material (hammock) Bill Length (mm) Color (eaves) Color (hat Body) Impact Absorption Liner (Polystyrene Foam) Material (shield) Material (headband) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Size (cm) Material (hammock) Bill Length (mm) Color (eaves) Color (hat Body) Impact Absorption Liner (Polystyrene Foam) Material (shield) Material (headband) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 53-62 - - - - - - - 1pc 1 No.391F-S-S 26941084 81.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-S-S 26941093 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-C-S 26941136 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-S-S 26941102 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-C-S 26941145 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-C-S 26941118 69.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-C-S 26941127 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-G-S 26941154 69.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-G-S 26941188 67.99 SGD
Shipped after 2018-02-05
- - 53-62 - - - - - - - 1pc 1 No.391F-G-S 26941172 67.99 SGD
Shipped after 2018-02-05
About 544 (Shield) Green 53 - 62 Polyester About 33 Smoke White Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-G 75164451 65.99 SGD
In stock
About 544 (Shield) Green 53 - 62 Polyester About 33 Smoke Navy blue Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-G 75164442 65.99 SGD
In stock
About 544 (Shield) clear 53 - 62 Polyester About 33 Smoke Navy blue Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-C 58463675 64.99 SGD
In stock
About 544 (Shield) clear 53 - 62 Polyester About 33 Green White Yes Polycarbonate Polyethylene 1PC 1 No.391F-G-C 58463641 64.99 SGD
In stock
About 544 (Shield) clear 53 - 62 Polyester About 33 Smoke White Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-C 58463632 64.99 SGD
In stock
About 544 (Shield) clear 53 - 62 Polyester About 33 Clear White Yes Polycarbonate Polyethylene 1PC 1 No.391F-C-C 58463623 64.99 SGD
In stock
About 544 (Shield) clear 53 - 62 Polyester About 33 Smoke Royal Blue Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-C 58463666 64.99 SGD
In stock
About 544 (Shield) clear 53 to 62 Polyester About 33 Smoke Pale yellow Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-C 58463657 64.99 SGD
In stock
About544 (shield) green 53 to 62 Polyester About33 Smoke Pale yellow Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-G 75164424 70.99 SGD
Shipped after 2018-02-05
About544 (shield) green 53 to 62 Polyester About33 Clear White Yes Polycarbonate Polyethylene 1PC 1 No.391F-C-G 75164354 63.99 SGD
In stock
About544 (shield) green 53 to 62 Polyester About33 Green White Yes Polycarbonate Polyethylene 1PC 1 No.391F-G-G 75164372 70.99 SGD
In stock
About 544 (Shield) Green 53 to 62 Polyester About 33 Smoke Royal Blue Yes Polycarbonate Polyethylene 1PC 1 No.391F-S-G 75164433 66.99 SGD
In stock
- - 53-62 - - - - - - - 1pc 1 No.391F-S-S 26941075 69.99 SGD
In stock
- - 53-62 - - - - - - - 1pc 1 No.391F-G-S 26941163 81.99 SGD
Shipped after 2018-02-05
ADD TO CART
Customer Reviews
5 star 42
4 star 12
3 star 5
2 star 0
1 star 0
Review Rating: 4.63
59 Customer Reviews
The reviews are automatic translation.
Heavy equipment operator
5
From Japan
On 2018-01-11 15:25:06
Although I used Tanizawa products of company paid up to now, there was no ventilation hole and condensation appeared and it drooped like a sweat, but it was solved and I am satisfied.
This review is about item#75164372.
Telecommunications
5
From Japan
On 2017-12-19 16:53:07
It is not used yet for purchase as a spare. From the last minute it is worrisome that moisture will stay in the shield part.
This review is about item#58463632.
Metal cutting / welding operation
5
From Japan
On 2017-11-26 18:29:47
It is really good to use the shield Falls if you are glasses but I do not have to worry about dropping if it is a shield So safety is also good as it protects the entire face Should I exchange the shield it is still better
This review is about item#58463632.
Used at construction site
5
From Japan
On 2017-11-17 15:49:47
Even during cutting work, it is not necessary to prepare separate protective glasses, so it is possible to eliminate scenes that neglect safety such as not wearing glasses because it is a little.
This review is about item#58463632.
For the maintenance of the attic
5
From Japan
On 2017-10-19 10:23:43
Hat hat when inspecting the attic, where nails and screws protrude. Since the shield is also attached, even in the case of simple electrical work, electric wires cut by Nippa etc. fly and hit the face can be prevented.
This review is about item#58463623.
Interior work
5
From Japan
On 2017-10-11 21:49:01
Because there is a vent in the helmet, it is comfortable without steaming and it is translucent so it is easy to notice obstacles on the top. Also, it is very safe to use a power tool etc. to shield even without safety glasses. I also have all the repair parts so if you buy this helmet with confidence, you will not make a mistake.
This review is about item#58463632.
It is the highest evaluation, it is a good layer product, it can not be used because clips such as lights can not be received at all.
5
From Japan
On 2017-10-08 23:53:53
It is also a good layer product, just clip of lights etc. can not be received at all so it can not be used.
This review is about item#58463623.
During piping work
5
From Japan
On 2017-08-24 16:37:44
I like the price because the price is also cheap and slides are attached. It is the second purchase. Also, I will buy it if it collapses.
This review is about item#58463632.
Hardware cutting time
5
From Japan
On 2017-08-04 14:58:57
It is somewhat heavy but it does not matter if you get used to it. We mandated to wear this helmet at work.
This review is about item#58463623.
Handrail mounting etc.
5
From Japan
On 2017-07-30 18:43:12
It is light and has a good fit. I think the price is reasonable.
This review is about item#58463623.

Related Products