Buy more than* S$200* and get FREE SHIPPING

Craft Tape Alpha

Adhesive Force (N/25mm)
8
Tensile Strength (N/25mm)
147
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.15
Tape Length (m)
50
Base Material
Kraft paper
Tape Width (mm)
50
Model Number
No.226
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cream 1Roll 1 #226 58463693 4.02 SGD
Shipped after 2017-06-26
White 1Roll 1 #226 58463702 4.98 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products