Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Naflon PTFE Tube, Fractional Thread

5.00 (2)
Maximum Temperature (Degree C)
260
Length (m)
10
Color
White
Material
PTFE (polytetrafluoroethylene)
...see all>
Product Options
ADD TO CART
Minimum Radius Curvature (mm) Burst Pressure (MPa) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Radius Curvature (mm) Burst Pressure (MPa) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 (Room temperature) 3.1 9.52 1 7.52 1Roll(10m) 1 TOMBO No.9003-PTFE 58463876 149.99 SGD
In stock
65 (Room temperature) 3.9 12.7 1.59 9.52 1Roll(10m) 1 TOMBO No.9003-PTFE 58463885 289.99 SGD
In stock
115 (Room temperature) 2.1 12.7 1 10.7 1Roll(10m) 1 TOMBO No.9003-PTFE 58463894 209.99 SGD
In stock
35 (Room temperature) 6.0 9.52 1.59 6.35 1Roll(10m) 1 TOMBO No.9003-PTFE 58463867 229.99 SGD
Shipped after 2018-06-28
30 (Room temperature) 5.4 6.35 1 4.35 1Roll(10m) 1 TOMBO No.9003-PTFE 58463851 79.99 SGD
In stock
5 (Room temperature) 11.7 3.17 0.79 1.59 1Roll(10m) 1 TOMBO No.9003-PTFE 58463833 36.99 SGD
In stock
- (Room temperature) 11.8 6.35 1.59 3.17 1Roll(10m) 1 TOMBO No.9003-PTFE 58463842 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Prototype corresponding to chemical solution
5
From Japan
On 2016-11-03 16:06:13
Packing was good, very good. I would like to use it next time as well.
This review is about item#58463833.
Experiment
5
From Japan
On 2016-02-23 15:45:42
It is a very good product
This review is about item#58463851.

Related Products