Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-3

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Recommended Compatible Tool
Allen key (called 2)
Dimension A (mm phi)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
-
Dimensions B (mm)
-
Dimensions E (mm)
-
Set Screw
M4
Dimensions D (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Compatible Standard
RoHS Compliance
Dimension H (mm)
-
Material (Body)
Phenol
Size
-
Specification
Plated
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-3 08625994 2.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the hand knob of speed adjustment by inverter of polishing machine (motors produce)
5
From Japan
On 2015-01-28 00:19:33
RV30 purchased in conjunction with the series 1kΩ potentiometer for International Trade and Industry equipment we use. At a low price compared to those of a certain leading manufacturer sales, practical to also think that enough.
This review is about item#08625994.

Related Products