Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-90

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Material (Body)
Phenol
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions H (phi mm) Compatible Standard Dimension G(mm) Dimension H (mm) Dimensions J (mm) Size Bottom Diameter (mm) Dimensions I (mm) Head Diameter (phi mm) Dimensions C (mm) Dimension G (phi mm) Dimensions B (mm) Recommended Compatible Tool Dimensions E (mm) Dimension A (mm phi) Set Screw Dimension F (phi mm) Dimensions D (mm) Dimension B (phi mm) Dimension D (phi mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions H (phi mm) Compatible Standard Dimension G(mm) Dimension H (mm) Dimensions J (mm) Size Bottom Diameter (mm) Dimensions I (mm) Head Diameter (phi mm) Dimensions C (mm) Dimension G (phi mm) Dimensions B (mm) Recommended Compatible Tool Dimensions E (mm) Dimension A (mm phi) Set Screw Dimension F (phi mm) Dimensions D (mm) Dimension B (phi mm) Dimension D (phi mm) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 23 RoHS Compliance 15 - - L - - - 27.5 - 7 Allen key (called 2) 26 29 M4 - 12 - - - 1PC 1 K-90-L 08626064 2.99 SGD
In stock
16 19 RoHS compliant 14 - - M 24 - 24 24 - 6.5 Allen wrench (1.5 nominal) 22.5 25 M3.5 - 11.5 - - - 1PC 1 K-90-M 08626073 2.99 SGD
In stock
15 18.5 RoHS compliant 13 - - S 21 - 21 21 - 6 Allen wrench (1.5 nominal) 19.5 22 M3.5 - 11.5 - - - 1PC 1 K-90-S 08626082 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of electronic equipment
5
From Japan
On 2016-03-09 13:39:46
Made affordable and reasonable price. I like it.
This review is about item#08626064.
A substitute for a broken thumb
5
From Japan
On 2013-05-21 13:10:57
The texture does not have any problem.
This review is about item#08626064.

Related Products