Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-2800

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Recommended Compatible Tool
Allen wrench (2 nominal)
Bottom Diameter (mm)
28
Dimension A (mm phi)
-
Dimension F (phi mm)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
-
Dimensions B (mm)
-
Dimensions E (mm)
-
Set Screw
M4
Dimensions D (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Compatible Standard
RoHS compliant
Dimension H (mm)
-
Material (Body)
Phenol
Size
-
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-2800 08626161 -
Discontinued
[x]
ADD TO CART

Related Products