Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-2901

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Dimension H (mm)
-
Material (Body)
Phenol
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Head Diameter (phi mm) Set Screw Dimensions D (mm) Dimension G (phi mm) Compatible Standard Recommended Compatible Tool Height (mm) Bottom Diameter (mm) Size Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Head Diameter (phi mm) Set Screw Dimensions D (mm) Dimension G (phi mm) Compatible Standard Recommended Compatible Tool Height (mm) Bottom Diameter (mm) Size Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 11 - M3.5 9.5 16 RoHS compliant Allen wrench (1.5 nominal) - 20 EXS 20 14 5.5 1PC 1 K-2901-EXS 08626204 1.82 SGD
In stock
1.6 18.5 34.5 M4 15 34.5 RoHS compliant Allen wrench (2 nominal) 18.5 39.5 L 39.5 28 7 1PC 1 K-2901-L 08626177 2.84 SGD
In stock
1.7 17 - M4 14 30 RoHS Compliance Allen key (called 2) - - M 34 24 6.5 1PC 1 K-2901-M 08626186 2.41 SGD
In stock
1.6 15 - M4 12.5 20 RoHS Compliance Allen key (called 2) - - S 23.5 14 6 1PC 1 K-2901-S 08626195 1.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Knob of the tube amp
5
From Japan
On 2017-10-18 18:32:22
It is an old-fashioned knob and has a sense of security. It is not hollow and is made of plastic filled with contents, so it is more solid than other hollow ones.
This review is about item#8626186.
For slide transformer breakage knob replacement
5
From Japan
On 2017-07-10 12:49:46
Since shaft hole diameter · knob outer diameter was just right, purchase. It can be used without problems.
This review is about item#08626177.
Used as amplifier knob
5
From Japan
On 2017-07-06 01:24:48
It is used as a volume knob of a so-called vintage amplifier. I changed the aluminum knob to this. It is perfect for the atmosphere of a vintage amplifier. Making and quality are also good feeling.
This review is about item#08626177.
Illuminance adjuster knob
5
From Japan
On 2017-02-03 14:55:49
I am very pleased to purchase it at roses. Thank you for your response.
This review is about item#8626195.
Evoke nostalgia.
5
From Japan
On 2015-06-22 12:02:55
A decade ago, this was the voltage regulation of the stabilized power supply that was in the laboratory. By the way, K - 2195 was attached to Slidak.
This review is about item#08626186.
Volume knob
5
From Japan
On 2014-03-17 13:37:26
I knew that everything was OK. However, with the knobs from overseas manufacturers attached, the making is sweet and inevitably gets stuck obliquely. Of course this is not a problem for domestic manufacturers.
This review is about item#08626177.

Related Products