Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-5010

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Recommended Compatible Tool
Allen wrench (nominal size 1.5)
Dimension A (mm phi)
-
Dimension F (phi mm)
-
Dimension B (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
-
Dimensions B (mm)
-
Dimensions E (mm)
-
Set Screw
M3.5
Dimensions D (mm)
-
Dimension D (phi mm)
-
Dimension F (mm)
-
Compatible Standard
RoHS Compliance
Dimension H (mm)
-
Material (Body)
Phenol
Size
-
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-5010 08626231 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of a broken switch of hot air aircraft
1
From Japan
On 2018-01-26 07:15:01
Because the stopper was deep, I scraped down and used it. There is no hindrance to use.
This review is about item#8626231.

Related Products