Buy more than* S$200* and get FREE SHIPPING

Mold Knob K-5380-A

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Dimension G (phi mm)
-
Dimension F (phi mm)
-
Dimensions C (phi mm)
-
Dimensions H (phi mm)
-
Dimension G(mm)
1
Dimensions J (mm)
-
Dimensions I (mm)
-
Dimensions C (mm)
15
Dimensions B (mm)
-
Set Screw
M4
Dimension D (phi mm)
-
Dimension F (mm)
5.5
Dimension H (mm)
-
Material (Body)
Phenol
Specification
Plated
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Compatible Standard Size Bottom Diameter (mm) Head Diameter (phi mm) Recommended Compatible Tool Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Compatible Standard Size Bottom Diameter (mm) Head Diameter (phi mm) Recommended Compatible Tool Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 11 RoHS Compliance L - - Allen key (called 2) 33 29.7 1PC 1 K-5380-AL 08626247 -
Discontinued
[x]
1.6 12 RoHS compliant M 26 26 Allen wrench (2 nominal) 26 22.5 1PC 1 K-5380-AM 08626256 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for knob of attenuator
5
From Japan
On 2017-07-17 15:20:46
I tried buying this because the knob that was originally attached was a cheap feeling. It is low price and firm and looks are also good. The fixation was 2 mm of the hex wrench.
This review is about item#8626256.

Related Products