Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Material (Body) Color Specification Bottom Diameter (mm) Head Diameter (phi mm) Height (mm) Recommended Compatible Tool Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Color Specification Bottom Diameter (mm) Head Diameter (phi mm) Height (mm) Recommended Compatible Tool Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 19 14 13.5 - - 1pc 1 K-6 27096125 2.99 SGD
Shipped after 2018-05-01
Phenol Body: Black Set screw: M3.5 Plate setting - - - Flat-blade screwdriver RoHS Compliance 1PC 1 K-6 08626003 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Since the knob is bigger at the prototype equipment, it can be finely adjusted
5
From Japan
On 2017-09-24 08:31:48
Because it is a hexagonal screw to fix with the knob's shaft, it is good to tighten securely.
This review is about item#27096125.
For inverter volume
5
From Japan
On 2014-08-13 14:47:52
The knob of SATO parts is easy to use.
This review is about item#08626003.

Related Products