Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mold Knob K-66

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Nominal size 1.5 Allen key
Compatible Standard
RoHS Compliance
Material (Body)
Phenol
Color
Body: Black
Specification
Set screw: M3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-66 08626037 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used as knob of changeover switch
5
From Japan
On 2018-03-28 20:19:39
I understood the switching position well, it also helped prevent misoperation and the feeling of use was good.
This review is about item#8626037.
Guitar amp repair
4
From Japan
On 2017-12-09 15:16:32
I used this instead because I lost the knob. It is more convenient than going to the parts shop and picking out.
This review is about item#8626037.
Fan knob repair
5
From Japan
On 2016-10-06 16:12:47
I exchanged because the knob of the fan timer broke. I do not know exactly where I can purchase the knob, and there is something good to search on the Monotaro website. It is just right.
This review is about item#08626037.
Hobby's electronic work
5
From Japan
On 2015-08-14 18:38:27
I was checking on the display of the size, but it was a bit uneasy until I got it The feel actually touched was very good well the size was just right It is very good to apply the force when picking with the fingertip and turning it Right.
This review is about item#08626037.
As a knob of a rotary switch with a shaft diameter of 6 mm
5
From Japan
On 2013-06-26 21:39:00
I bought it in accordance with purchasing a rotary switch. I handle this kind of parts with Monotaro san so it is very helpful.
This review is about item#08626037.

Related Products