Buy more than* S$200* and get FREE SHIPPING

Metal Knob K-59

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Allen wrench (2 nominal)
Compatible Standard
RoHS compliant
Material (Body)
Aluminum
...see all
Product Options
ADD TO CART
Head Diameter (phi mm) Set Screw Dimensions D (mm) Height (mm) Size Color (Body) Bottom Diameter (mm) Dimension E (phi mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Set Screw Dimensions D (mm) Height (mm) Size Color (Body) Bottom Diameter (mm) Dimension E (phi mm) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 M4 (2 places) 9 25 L Black 45 38 45 18 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-59-L-B 08626527 29.04 SGD
Shipped after 2017-09-04
23 M4 6 12.3 S Bronze 23 16 23 10 12.3   1PC 1 K-59-S-BR 08626606 10.15 SGD
In stock
23 M4 6 12.3 S Black 23 16 23 10 12.3   1PC 1 K-59-S-B 08626581 10.15 SGD
In stock
50 M4 (2 places) 10 27 EXL Silver 50 40 50 20 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-59-EXL-AG 08626502 28.32 SGD
Shipped after 2017-10-20
45 M4 (2 places) 9 25 L Bronze 45 38 45 18 25   1PC 1 K-59-L-BR 08626545 25.24 SGD
In stock
30 M4 7 - M Bronze 30 21 30 12 16   1PC 1 K-59-M-BR 08626572 13.79 SGD
In stock
50 M4 (2 places) 10 27 EXL Black 50 40 50 20 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-59-EXL-B 08626493 31.77 SGD
Shipped after 2017-09-04
45 M4 (2 places) 9 25 L Silver 45 38 45 18 25   1PC 1 K-59-L-AG 08626536 25.24 SGD
In stock
23 M4 6 12.3 S Silver 23 16 23 10 12.3   1PC 1 K-59-S-AG 08626597 10.15 SGD
In stock
30 M4 7 - M Silver 30 21 30 12 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-59-M-AG 08626563 16.55 SGD
Shipped after 2017-09-04
50 M4 (2 places) 10 27 EXL Bronze 50 40 50 20 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-59-EXL-BR 08626511 28.32 SGD
Shipped after 2017-09-04
30 M4 7 - M Black 30 21 30 12 16   1PC 1 K-59-M-B 08626554 13.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Homebrew Amplifier
5
From Japan
On 2017-05-01 14:35:44
It is a luxurious knob full of aluminum scraping. Plastic is the difference of muddy.
This review is about item#8626536.
Parts of sales merchandise
4
From Japan
On 2016-12-14 14:29:14
Because there are no other changes, it will be here. There are sizes and there are also convenient.
This review is about item#8626527.
Acoustic equipment
5
From Japan
On 2016-02-26 15:13:46
It is ordinary, I am very happy with Φ 35.
This review is about item#08626545.
For audio amplifier and speaker selector
4
From Japan
On 2015-03-16 21:34:52
It is saved for Monotaro to get parts from various kinds because parts are not in hand in the rural areas. As a thing, it is not a solid cutting shit squirrel so there is no sense of quality up to say "super". However, I think that it can be said enough from the price. After that, since the actual assembly is not finished, I am looking forward because I do not know the balance and compatibility of the whole.
This review is about item#08626581.
For audio amplifier and speaker selector
4
From Japan
On 2015-03-16 21:27:36
It is very hard to get in mail order because parts are difficult to obtain in rural areas. First of all this is the first. Although the parts themselves are lighter than the ones I thought in content with full innocence, I think that it is a place that is suitable for the price because there is such a heavy thickness. As assembly is still going on, I do not know the situation at the time of incorporation.
This review is about item#08626581.

Related Products