Buy more than* S$200* and get FREE SHIPPING

EMC Countermeasure Product, Spark Quencher, AU series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., About superimposed pulse condition, number in () is condition of rated 250VAC. Note that when using the phase control circuit of the thyristor at 250V, pay attention not to temperature raise.peak value of superimposed pulse condition(maximum) indicates pulse voltage which is superimposed with line voltage and can be added to spark quencher both end. The value must not be over the maximum applied voltage when added line voltage.
Purpose
Automation equipment, contact protection and power supply noise prevention of office equipment for Europe and the United States
Pulse Width x Frequency
3(0.8)max.
Repeat Frequency (Hz)
120(60) max.
Superimpose Pulse Voltage (V)
700.max.
Class
X2
Resistance Value
120ohm +/- 30% (1 / 2W)
Maximum Applied Voltage (V)
700
Safety Standards
(UL-1414), CSA Standards UL standard (C22.2 No.1), EN / IEC standards (IEC60384-14 II EN132400)
Static Capacity
0.1microF +/- 20%
Pulse Width
50msec.max.
Insulation Resistance (Mohm)
Between terminals: 15000 min between terminals and exterior: 100000 min (100VDC)
Dimension W (mm)
20
Dimension T (mm)
8
Test Voltage
Between terminals: 1250VAC (50 / 60Hz) 2 to 5sec terminals and exterior between: 2000VAC (50 / 60Hz) 60sec
Dimension F (mm)
17.5
Rated Voltage (V)
AC250
Dimension H (mm)
17
Operating Temperature Range (deg C)
-40 to +100
Specification
[Superimposed pulse conditions (maximum)]Peak: 700V.max.Pulse width: 50msec.max.Repetition frequency: 120 (60) Hz max.Pulse width x frequency: 3 (0.8) max
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 AU1201 39221296 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measures against LED surge
5
From Japan
On 2017-04-03 08:55:59
There is no trouble in particular. It is unknown whether it actually helps to improve it since it is a phenomenon that there is almost no fault itself due to surge.
This review is about item#39221296.
Measures against relay noise
5
From Japan
On 2016-11-19 23:56:02
I think that c / p is a good one because there are many places to use. Building is good.
This review is about item#39221296.

Related Products