Buy more than* S$200* and get FREE SHIPPING

EMC Countermeasure Product, Spark Quencher, CR series

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Purpose
Contact protection, power supply, and noise prevention of customer electric appliance, business equipment, automation equipment, handcraft equipment etc.
Pulse Width x Frequency
0.15max.
Repeat Frequency (Hz)
360max.
Superimpose Pulse Voltage (V)
700max.
Resistance Value
150ohm +/- 30% (1 / 4W)
Maximum Applied Voltage (V)
800
Static Capacity
0.2microF +/- 20%
Pulse Width
50msec.max.
Insulation Resistance (Mohm)
Between terminals: 10000 min between terminals and exterior: 100000 min (500VDC)
Test Voltage
Between terminals: 625VAC (50 / 60Hz) 60sec terminal and exterior between: 2000VAC (50 / 60Hz) 60sec
Dimensions D (mm)
14.5
Rated Voltage (V)
AC250
Dimensions L (mm)
42
Operating Temperature Range (deg C)
-40 to +85
Caution
Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Specification
[Superimposed pulse conditions (maximum)]Peak: 700V.max.Pulse width: 50msec.max.Repetition frequency: 360 (60) Hz max.Pulse width x frequency: 0.15 max
Application
Contact protection, power supply, and noise prevention of customer electric appliance, business equipment, automation equipment, handcraft equipment etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR20151 39221314 8.80 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For noise control of control panel
4
From Japan
On 2017-01-05 22:33:09
I bought it suddenly necessary for noise control of control panel. It was saved because I was able to deliver it immediately and treat it.
This review is about item#39221305.

Related Products