Buy more than* S$200* and get FREE SHIPPING

Spark Quencher

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Purpose
Power tool noise countermeasure.
Resistance Value
120ohm +/- 30% (1 / 4W)
Maximum Applied Voltage (V)
700
Insulation Resistance (Mohm)
Between terminals: 10000 min between terminals and exterior: 100000 min (500VDC)
Dimension W (mm)
16
Dimension T (mm)
7
Dimension F (mm)
14.5
Rated Voltage (V)
AC150
Dimension d (mm)
0.6+/-.5
Dimension H (mm)
16
Dimensions L (mm)
20
Operating Temperature Range (deg C)
-40 to +85
Caution
Superimposed pulse condition(max) peak value is superimposed on line voltage and max value of pulse voltage which can be added on spark quencher both end. The value must not be over max applied voltage when added line voltage.
Application
Power tool noise countermeasure.
...see all>
Product Options
ADD TO CART
Class Safety Standards Dimensions D (mm) Static Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Safety Standards Dimensions D (mm) Static Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0.033microF +/- 20% 1Bag(10PC) 1 S120033 39221341 14.99 SGD
Shipped after 2018-06-07
- - - 0.1microF+/-20% 1Bag(10PC) 1 S1201 39221357 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of home appliances
5
From Japan
On 2015-05-07 17:38:55
Although it is one set of 10 pieces, the price is cheap and it can not be obtained at home locally. It is put in AC input of power supply, amplifier, etc. Although it is difficult to understand the result immediately, you can expect contact protection of the switch and reduction of noise. The power supply that this is omitted burned the switch contact the other day. I replaced it with a new switch so it is put in for burning and noise prevention.
This review is about item#39221357.

Related Products