Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Crimper

4.33 (3)
Purpose
Savings of construction costs and shortening the construction period of the plumbing., Savings of construction costs and shortening the construction period of the plumbing.
2014 TRUSCO Published Page
2-1054
Water Stop Capability
13 to 30A poly pipe PVC pipe
Weight (kg)
2.2
TRUSCO Part Number
404-2620
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-30AM 48890581 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
House demolition
5
From Japan
On 2018-02-27 18:02:33
Every time I break a water pipe I called a facility shop, but as soon as I keep it, I can stop it and it is handy.
This review is about item#48890581.
Factory stock
5
From Japan
On 2017-09-16 17:08:45
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#48890581.
Waterwork construction, civil works using hydraulic excavators
3
From Japan
On 2015-03-30 19:07:28
I often do excavation work using a hydraulic excavator, so I bought it for damaged water pipes. (It broke twice about 2 years ago · · ·) I prepared it for emergency use, so I have not used it yet, but if you care only rust prevention of the screw part, even if years passed, oil leaks etc. I do not think there is any trouble. Moreover, it is a very good product because it is compact so it does not get in the way.
This review is about item#48890581.

Related Products