Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Tool Box

4.50 (4)
2014 TRUSCO Published Page
2-1119
Outer Dimensions (Width x Depth x Height) (mm)
297x180x126
Usable Inner Dimension (Width x Depth x Height)(mm)
286x153x119
Weight (g)
463
Color
Clear
TRUSCO Part Number
402-8767
Accessories
One variable partition plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HBST 49023091 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Wire mesh mesh sample holder
4
From Japan
On 2018-04-27 13:33:55
It happened that the size of the sample was just right size I bought it.
This review is about item#49023091.
Fishing tool storage
4
From Japan
On 2017-05-23 11:53:32
The size is small. Although it was large, I use it by boat for accessories
This review is about item#49023091.
Used as first aid kit to put bandage gauze etc
5
From Japan
On 2017-04-29 23:48:01
With handles, lightweight, handy in the inside is also useful, so handy.
This review is about item#49023091.
Small parts placement
5
From Japan
On 2015-04-13 18:43:20
There is no problem in particular.
This review is about item#49023091.

Related Products