Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc grinder double insulation

Purpose
Grinding / deburring / polishing / polishing
Grinding Wheel Diameter (phi mm)
100
Rated Current (A)
8.4/4.2
No Load Rotation Speed (min-1[r.p.m])
11000
Cord Length (m)
2.7
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
810
Power (V)
AC100/AC200
Weight (kg)
1.8
TRUSCO Part Number
407-2367
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MG100XAD 48951244 189.99 SGD
Shipped after 2018-06-21
ADD TO CART