Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut-Off Wheels

5.00 (1)
Purpose
Cutting
Mass (g/set)
41
Outer Diameter (phi mm)
38.1
Weight (g)
41
Thickness (mm)
1.1
Set Contents
EZ402 1 This, EZ456 5 sheets
TRUSCO Part Number
407-5684
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EZ406 48999492 28.99 SGD
Shipped after 2018-08-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put a notch in the aluminum plate
5
From Japan
On 2013-06-14 12:31:55
The desorption is very convenient. Good sharpness. The expensive thing is scratches on the ball.
This review is about item#48999492.

Related Products