Buy more than* S$200* and get FREE SHIPPING

Primer

4.00 (1)
The nature of the hazardous materials
Non-water-soluble
Content of Hazardous Material
500g
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Type
Ethyl acetate / butyl acetate xylene
Capacity
500g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(500g) 1 SN-012 58587471 30.34 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The base when using the urethane seal
4
From Japan
On 2016-01-12 16:02:20
Things can not be helped because the primer, but the smell is pretty tight. But good if used as rest as possible to use, when there is little point to smear such as a fine place not fully use, because that does not If you do not prepare a small dish to use in portions, survive and are attached with the supplied
This review is about item#58587471.

Related Products