Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bamboo String Arm Cover

3.85 (13)
Caution
Please do not use the dryer after washing.(This may cause shrinkage)
Purpose
Factory work, civil engineering and construction work, transport and picking work, agricultural and horticultural work, desk work, such as office work, to drive a car, truck or the like.
Washing Method
Hand wash OK
Fabric
Bamboo fiber (rayon)
UV Cut
98% or more
Overall Length (mm)
200
Width (mm)
75
...see all>
Product Options
ADD TO CART
Mixing Ratio (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing Ratio (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rayon 80, Gomusupan thread 20 Black 1Pair 1 - 58465583 5.99 SGD
In stock
80 rayon, rubber and spun yarns 20 Orange 1Pair 1 - 58465626 5.99 SGD
In stock
Rayon 80, Gomusupan thread 20 Gray 1Pair 1 - 58465592 5.99 SGD
In stock
80 rayon, rubber and spun yarns 20 Cream 1Pair 1 - 58465601 5.99 SGD
In stock
80 rayon, rubber and spun yarns 20 Navy blue 1Pair 1 - 58465617 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
Washing
3
From Japan
On 2017-08-07 02:13:19
Apparently, there seems to be a change in specification, it is getting a bit thick. Also, the elasticity is low. The fit around the wrist fell, the elbow became cramped. (My wrist is about 17 cm) Some people may be pleased with this change in specification, but I was disappointed. If the old version is M size, the current version is about L size .... There is such a difference. Better yet, why do not you try expanding the three sizes of S, M ,, L? Unfortunately, there is no substitute for bamboo thread. If it is a thin arm cover, there are a few options but .... If I had something to buy next time, I only wanted to buy one pair for testing, so if that is OK, I would like to bargain.
This review is about item#58465626.
When washing, to prevent contact between nitrile rubber gloves (long) and the skin (because it sweats with sweat).
3
From Japan
On 2017-06-24 00:29:37
I think that it is a very convenient product, once you use it, you can not release it. However, I think that the smell of rubber is strong for a while. It may be 1 to 20% higher, so I want you to suppress the smell of rubber as much as possible. I think that there is almost no possibility of improving even if saying ... Competizione is reviewed as June 12, 2015 "Tag is hard, it hurts and it's going to disturb", but it has been improved even now (June 24, 2017) Since there is no (tag remains attached), Mie Chemistry Industry probably has not read the review on its products handled by Monotaro. Or you can pass your eyes, but you probably judge it as "no need for improvement". When I bought a new one, I cut out all the tags before washing. Because, "Because it is disturbing". Although I first wrote it, I am very sorry that the packing is sweet just because it is a very convenient product. Please improve!
This review is about item#58465626.
Metal Processing
5
From Japan
On 2017-06-23 05:34:57
It can be used very comfortably in the summer. Feeling is comfortable.
This review is about item#58465617.
When working outside
4
From Japan
On 2016-11-07 00:11:20
It is cool just to be sure. It was still cool as it got wet with water. It seems that it was a little big on my arm and it fell little by little.
This review is about item#58465617.
Farm work
4
From Japan
On 2016-08-03 08:13:41
. I think that it will not feel cool as it is, but when you sprinkle with water a little it will be cool
This review is about item#58465592.
Protection of hobby tools
4
From Japan
On 2015-11-26 22:05:09
Very nice touch and satisfactory. Although the price is a cheaper home center, although it is a product in the summer, stocks are available even in winter and it is realistic that it can be purchased immediately as expected.
This review is about item#58465583.
Everyday use
1
From Japan
On 2015-10-11 18:08:56
I can not feel the cool feeling at all.
This review is about item#58465583.
Maintenance work
2
From Japan
On 2015-06-12 21:41:13
The tag written with the product name thicker than I thought is hard, pain is itching it is disturbing.
This review is about item#58465583.
Working in the mountains
5
From Japan
On 2015-06-10 17:43:03
I bought it for preventing insect bites between the gloves and the sleeve, but I am surprised by the refreshing feeling like a wet cloth.
This review is about item#58465601.
Selection work of planting trees
5
From Japan
On 2015-05-24 03:40:02
With a reasonable tightening feeling, it is a good touch. I feel the water absorbency, but is there a sense of hin?
This review is about item#58465592.

Related Products