Buy more than* S$200* and get FREE SHIPPING

Bamboo String Arm Cover Long Type

4.21 (34)
Overall Length (mm)
300
Width (mm)
90
...see all>
Product Options
ADD TO CART
Washing Method UV Cut Mixing Ratio (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Washing Method UV Cut Mixing Ratio (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hand wash OK 98% or more Rayon 80, Gomusupan thread 20 Navy blue 1Pair 1 - 58465662 5.99 SGD
In stock
Hand wash OK 98% or more Rayon 80, Gomusupan thread 20 Black 1Pair 1 - 58465635 6.99 SGD
In stock
- - - - 1pair 1 - 56742315 6.99 SGD
In stock
Hand wash OK 98% or more 80 rayon, rubber and spun yarns 20 Cream 1Pair 1 - 58465653 -
Discontinued
[x]
Hand wash OK 98% or more 80 rayon, rubber and spun yarns 20 Orange 1Pair 1 - 58465671 6.99 SGD
In stock
Hand wash OK 98% or more 80 rayon, rubber and spun yarns 20 Gray 1Pair 1 - 58465644 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 4
2 star 2
1 star 2
Review Rating: 4.21
34 Customer Reviews
The reviews are automatic translation.
Summer bike driving
5
From Japan
On 2017-09-26 14:24:01
Prevent tired from hitting the wind directly It is also good to have more hinyari. Repeat including wash change
This review is about item#58465644.
Agricultural work etc.
5
From Japan
On 2017-09-09 18:49:16
I think that it will be a little injury prevention by wearing an arm cover even with a semi shirt. Although there is thickness, I think that it does not have to be hot.
This review is about item#58465662.
Summer work
5
From Japan
On 2017-08-31 18:46:27
If you do not wear long sleeves and work with Takeshi on short-sleeve you will be comfortable entering the wind well It's a little weak so it's a bit stronger a little more!
This review is about item#56742315.
When car maintenance work
5
From Japan
On 2017-08-19 11:26:01
The first impression seemed hot, but it was surprisingly surprising when I tried it.
This review is about item#58465644.
For summer bike commuting
4
From Japan
On 2017-08-03 22:10:57
When I was wet with sweat I had a feeling that I could not breathe skin if it was a nylon type item so I chose this. The result was correct. Just the others are also written, but the nylon tag is scratchy and it is very disturbing. I want you to improve only there, so I reduced by one star.
This review is about item#58465644.
Outdoor work
2
From Japan
On 2017-07-30 15:37:50
It was easy to use, the price was cheap and it was good. There is no cool feeling when it is windless.
This review is about item#58465662.
Building construction materials unloading work
2
From Japan
On 2017-07-21 19:36:04
There was a thickness of the fabric than I thought! Since it is used in the summer, thin fabrics were good
This review is about item#56742315.
During construction work
1
From Japan
On 2017-07-18 18:08:58
The item of this maker shrinks when washed. Not as sweaty as the hat, but also shrinks. The correspondence of the manufacturer also disregards the mail extremely bad.
This review is about item#58465635.
During woodworking work, painting
5
From Japan
On 2017-06-08 09:15:14
I am worried about the sleeves of work clothes during work and I am making injuries to my arms while I do not know that they are skillful. If thinner sticks accidentally it will get rash. Because there were so many things, this arm cover that fits perfectly does not bother the sleeves at all, because it protects from that extent, it seems to be very handy. The price is also cheap, so it seems you regret that you should have bought it sooner. The user is a man, by the way it is a woman, if anything, it is too big for me who is slim, so it seems to have no effect.
This review is about item#58465635.
Car maintenance
4
From Japan
On 2017-05-19 22:43:38
The length is exactly right, the thickness is also good. However, it is important to note that the magic tape male attaches. It seems easy to be frayed when peeling off.
This review is about item#58465635.

Related Products