Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

5.00 (1)
Purpose
General steel (pipe, angle, channel and section steel etc)
Hole Diameter (mm)
25.4
Maximum Operating Speed (m/min)
63
Grain Size
36
...see all
Product Options
ADD TO CART
Thickness (mm) Outer Diameter (mm) Type Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter (mm) Type Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 255 For general use A 1Sheet 1 1000C71012 58465687 8.14 SGD
Shipped after 2017-05-29
- 455 For general use A 1Box(10Sheet) 1 1000C71052 58465723 229.90 SGD
Shipped after 2017-06-02
- 510 For general use A 1Box(10Sheet) 1 1000C71062 58465732 359.90 SGD
Shipped after 2017-06-02
- 405 Futomono for WA 1Sheet 1 1000C72012 58465741 12.83 SGD
Shipped after 2017-05-29
3 405 High life for A 1Sheet 1 1000C73012 58465757 12.83 SGD
Shipped after 2017-06-02
3 355 For general use A 1Sheet 1 1000C71032 58465705 11.64 SGD
Shipped after 2017-05-29
3 305 For general use A 1Sheet 1 1000C71022 58465696 8.67 SGD
Shipped after 2017-05-29
3 405 For general use A 1Sheet 1 1000C71042 58465714 12.83 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of stainless pipe etc.
5
From Japan
On 2015-04-15 17:07:40
Excellent sharpness and no burning. I am very satisfied. I wonder if the price is something a little more ... But it may be more than the price
This review is about item#58465741.

Related Products