Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Off Wheel

4.00 (1)
Purpose
Cutting job of steel foundation material for construction (Light ceiling material: angular stud and runner) laminate steel plate small diameter pipe
Hole Diameter (mm)
25.4
Maximum Operating Speed (m/min)
80
Hardness
s
Abrasive Material
A
Grain Size
36
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 2.5 1Sheet 1 1000C23101 58465766 14.99 SGD
Shipped after 2018-06-28
355 - 1Sheet 1 1000C23111 58465775 19.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mainly angle cutting
4
From Japan
On 2016-11-16 15:37:44
I can cut comfortably, but if the tool is lightweight with FSS - 14ST it will bend the whetstone if it is brand new? The cut surface does not go straight. Although it is good after being shaved down, it is how it is used
This review is about item#58465775.

Related Products