Buy more than* S$200* and get FREE SHIPPING

NEW LL single stone dresser

Caution
Before using, please pour sufficient grinding fluid to the dress point. Please use by turning the dresser. Please note to have a depth of cut dress, less than 0.02mm.
Purpose
General grindstone truing, dressing tool
Dimensions L (mm)
3
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Display Dimensions A (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Dimensions A (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
803 0.8 11 1 pc 1 4K0LL0803011C 58466913 129.99 SGD
Shipped after 2018-01-22
1003 1 11 1 pc 1 4K0LL1003011C 58466956 189.99 SGD
Shipped after 2018-01-26
803 0.8 10 1 pc 1 4K0LL0803010C 58466904 129.99 SGD
Shipped after 2018-01-22
603 0.6 9 1 pc 1 4K0LL0603009C 58466852 94.99 SGD
Shipped after 2018-01-22
1003 1 10 1 pc 1 4K0LL1003010C 58466947 189.99 SGD
Shipped after 2018-01-26
603 0.6 11 1 pc 1 4K0LL0603011C 58466877 95.99 SGD
Shipped after 2018-01-26
603 0.6 12 1 pc 1 4K0LL0603012C 58466886 109.99 SGD
Shipped after 2018-01-26
803 0.8 12 1 pc 1 4K0LL0803012C 58466922 129.99 SGD
Shipped after 2018-01-26
1003 1 9 1 pc 1 4K0LL1003009C 58466931 179.99 SGD
Shipped after 2018-01-26
603 0.6 10 1 pc 1 4K0LL0603010C 58466861 109.99 SGD
Shipped after 2018-01-26
803 0.8 9 1 pc 1 4K0LL0803009C 58466895 129.99 SGD
Shipped after 2018-01-26
1003 1 12 1 pc 1 4K0LL1003012C 58466965 179.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products